Shop All Solid State Relays
Schneider Electric
SolStateRelay, In3.5-32VDC, Out1-150VDC
Mfr # SSP1D440BD
Zoro # G0745528
original price:
$72.20
16% off
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Heat Sink Not Included
- Mounting - Relay Through Panel
- Input Voltage 3.5 to 32V DC
- Body Depth - Relay 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSP1D440BD
- Zoro # G0745528
- UPC # 785901524342
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 1.35 in |
Body Height - Relay | 2.32 in |
Body Width - Relay | 1.75 in |
Overall Height - Relay | 2.32 in |
Body Depth | 1.25 in |
Body Width | 1.75 in |
Body Height | 2.32 in |
Overall Depth | 1.25 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 10 to 15 mA, Input Voltage 3.5 to 32V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Not Applicable, Output Voltage Range 1 to 150V DC, Standards CE Certified, CSA C22.2 No 14-13, CSA Certified, EAC, EN/IEC 60950-1, EN/IEC 62314, UL 508, UL Listed, Switch Component Type MOSFET, Current Type DC, Electrical Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSB)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 12A (SSM1A112F7)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A36BD)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- Schneider Electric Solid State Relays