Shop All Relay Accessories
Schneider Electric
Solid State Relay, 90 to 280VAC, 50A
Mfr # 6450AXXSZS-AC90
Zoro # G2821831
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 50 A
- Case Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 6450AXXSZS-AC90
- Zoro # G2821831
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Overall Height - Relay | 1.4 in |
Body Width - Relay | 1.74 in |
Body Depth - Relay | 2.3 in |
Body Height - Relay | 1.4 in |
Depth | 2.30 in (58.4 mm) |
Height | 1.39 in (35.3 mm) |
Width | 1.85 in (47.1 mm) |
Body Depth | 2.29 in |
Overall Depth | 2.29 in |
Body Height | 1.38 in |
Body Width | 1.85 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 2 mA; 4 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 6...24V DC (RZM031RB)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- Schneider Electric Electrical Relays