Shop All Relay Accessories
Schneider Electric
Solid State Relay, 90 to 280VAC, 30A
Mfr # SSR630DIN-AC22
Zoro # G3019545
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 30 A
- Case Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSR630DIN-AC22
- Zoro # G3019545
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Height - Relay | 3.8 in |
Body Depth - Relay | 0.88 in |
Body Width - Relay | 3.15 in |
Overall Height - Relay | 3.8 in |
Depth | 3.15 in (80 mm) |
Width | 0.88 in (22.4 mm) |
Height | 3.85 in (97.7 mm) |
Overall Depth | 3.85 in |
Body Width | 0.88 in |
Body Height | 3.15 in |
Body Depth | 3.8 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 30 A, Maximum Output Current without Heat Sink 30 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA Certified, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- SCHNEIDER ELECTRIC Fan option - size C - 110 V (VW3G22U402)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- Schneider Electric Relay Accessories