Shop All Relay Accessories
Schneider Electric
Solid State Relay, 90 to 280VAC, 10A
Mfr # SSR210DIN-AC22
Zoro # G2764377
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 10 A
- Case Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSR210DIN-AC22
- Zoro # G2764377
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Width - Relay | 3.15 in |
Body Depth - Relay | 0.88 in |
Overall Height - Relay | 3.8 in |
Body Height - Relay | 3.8 in |
Depth | 3.15 in (80 mm) |
Height | 3.85 in (97.7 mm) |
Width | 0.88 in (22.4 mm) |
Body Width | 0.88 in |
Overall Depth | 3.85 in |
Body Depth | 3.8 in |
Body Height | 3.15 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 4 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88401)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- TRANE Swt00601 Switch;Door Interlock, (SWT00601)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RXZ400)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- Schneider Electric Electrical Relays