Shop All Relay Accessories
Schneider Electric
Solid State Relay, 3 to 32VDC, Triac, 8A
Mfr # 861SSRA408-DC-1
Zoro # G3205587
Not eligible for select promotions
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 8 A
- Case Color Gray
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 861SSRA408-DC-1
- Zoro # G3205587
- Country of Origin India
- Category Relay Accessories
Dimensions
Body Depth - Relay | 0.7 in |
Body Height - Relay | 2.6 in |
Body Width - Relay | 3.5 in |
Overall Height - Relay | 2.6 in |
Depth | 3.54 in (89.83 mm) |
Height | 2.56 in (65 mm) |
Width | 0.62 in (15.75 mm) |
Body Depth | 2.6 in |
Overall Depth | 2.6 in |
Body Width | 0.62 in |
Body Height | 3.5 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 30 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 8 A, Maximum Output Current without Heat Sink 8 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 480V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type Triac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- SCHNEIDER ELECTRIC Thermal Pad, Adhesive Liner, PK10 (SSR-TP)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 6...24V DC (RZM031RB)
- SCHNEIDER ELECTRIC Fan option - size C - 110 V (VW3G22U402)
- EATON CUTLER-HAMMER COIL 480V-AC RELAY PARTS AND ACCESSORY (9-1318-110)
- Schneider Electric Electrical Relays