Shop All Relay Accessories
Schneider Electric
Solid State Relay, 3 to 32VDC, 50A
Mfr # 6450AXXSZS-DC3
Zoro # G3117344
product price: $69.39
/ea
Not eligible for select promotions
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 50 A
- Case Color Gray
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 6450AXXSZS-DC3
- Zoro # G3117344
- Country of Origin Multiple
- Category Relay Accessories
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.74 in |
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 2.3 in |
Depth | 2.30 in (58.4 mm) |
Height | 1.39 in (35.3 mm) |
Width | 1.85 in (47.1 mm) |
Body Depth | 2.29 in |
Body Width | 1.85 in |
Overall Depth | 2.29 in |
Body Height | 1.38 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 5 to 40 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink 12 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Solid State Relay, 100 to 240VAC, 50A (G3NA-650B-AC100-240)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DS)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- SCHNEIDER ELECTRIC Thermal Pad, Adhesive Liner, PK10 (SSR-TP)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- Schneider Electric Relay Accessories