Shop All Relay Accessories
Schneider Electric
Solid State Relay, 3 to 32VDC, 45A
Mfr # SSR245DIN-DC45
Zoro # G3024707
original price:
$136.49
26% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 45 A
- Case Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSR245DIN-DC45
- Zoro # G3024707
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Overall Height - Relay | 4.2 in |
Body Depth - Relay | 1.79 in |
Body Width - Relay | 3.1 in |
Body Height - Relay | 4.2 in |
Depth | 3.10 in (78.7 mm) |
Width | 1.79 in (45.5 mm) |
Height | 4.20 in (106.7 mm) |
Body Depth | 4.2 in |
Body Height | 3.1 in |
Overall Depth | 4.2 in |
Body Width | 1.79 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 17 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 45 A, Maximum Output Current without Heat Sink 45 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKR005)
- SQUARE D Thermal Unit, 6.80 to 7.57A (A9.85)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- SCHNEIDER ELECTRIC Liquid Level Measurement Probe, RoHS (LA9RM201)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- Schneider Electric Relay Accessories