Shop All Relay Accessories
Schneider Electric
Solid State Relay, 3 to 32VDC, 40A
Mfr # 6240AXXSZS-DC3
Zoro # G3110895
product price: $69.99
/ea
Not eligible for select promotions
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 40 A
- Case Color Gray
- Mounting - Relay Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 6240AXXSZS-DC3
- Zoro # G3110895
- UPC # 00820646856355
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 2.3 in |
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.74 in |
Depth | 1.78 in (45.22 mm) |
Height | 1.39 in (35.3 mm) |
Width | 1.85 in (47.1 mm) |
Body Depth | 1.78 in |
Overall Depth | 1.78 in |
Body Height | 1.38 in |
Body Width | 1.85 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 5 to 40 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW (VX5VPS2001)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR645DIN-AC45)
- Schneider Electric Electrical Relays