Shop All Solid State Relays
Schneider Electric
Solid State Relay, 3 to 12VAC, 2A, Pins
Mfr # SSL1A12JDR
Zoro # G3464816
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay SPST-NO
- Mounting - Relay Plug In
- Input Voltage 3 to 12V AC
- Body Depth - Relay 0.59 in
- Body Height - Relay 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSL1A12JDR
- Zoro # G3464816
- UPC # 785901847601
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.59 in |
Body Height - Relay | 1.1 in |
Overall Height - Relay | 0.74 in |
Body Width - Relay | 0.2 in |
Overall Depth | 0.2 in |
Body Width | 0.19 in |
Body Depth | 0.2 in |
Body Height | 0.59 in |
Width | 5 mm |
Depth | 15 mm |
Height | 28 mm |
Description
Solid State Relay, Coil Voltage 3 to 12V AC, Contact Form SPST-NO, Current Rating 2 A, Electrical Connection Pins, Mounting Style Socket, Body Depth 0.2 in, Body Height 0.59 in, Body Width 0.19 in, Input Voltage 3 to 12V AC, Maximum Operating Temperature 176 Degrees F, Maximum Switching Voltage 1V DC, Minimum Operating Temperature -4 Degrees F, Minimum Switching Voltage 3V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- Schneider Electric Electrical Relays