Shop All Solid State Relays
Schneider Electric
Solid State Relay, 3 to 12V DC, 2A, Pins
Mfr # SSL1A12JD
Zoro # G0745695
product price: $16.39
/ea
Sold in multiples of 12 for $196.68
$196.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output or Controlled Voltage Range 24 to 280V AC
- Switch Type SCR
- Contact Form - Relay SPST-NO
- Mounting - Relay Plug In
- Input Voltage 3 to 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSL1A12JD
- Zoro # G0745695
- UPC # 785901968245
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Overall Height - Relay | 0.74 in |
Body Width - Relay | 0.2 in |
Body Height - Relay | 1.1 in |
Body Depth - Relay | 0.59 in |
Body Width | 0.2 in |
Overall Depth | 0.74 in |
Body Height | 1.1 in |
Body Depth | 0.59 in |
Height | 28 mm |
Depth | 15 mm |
Width | 5 mm |
Description
Solid State Relay, Coil Voltage 3 to 12V DC, Contact Form SPST-NO, Current Rating 2 A, Electrical Connection Pins, Mounting Style Socket, Body Depth 0.59 in, Body Height 1.1 in, Body Width 0.2 in, Input Voltage 3 to 12V DC, Maximum Operating Temperature 176 Degrees F, Maximum Switching Voltage 1V DC, Minimum Operating Temperature -4 Degrees F, Minimum Switching Voltage 3V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR48D06)
- Schneider Electric Solid State Relays