Shop All Solid State Relays
Schneider Electric
Solid State Relay, 3-12V DC, 3.5A, Pins
Mfr # SSL1D03JD
Zoro # G0745634
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay SPST-NO
- Mounting - Relay Plug In
- Input Voltage 3 to 12V DC
- Body Depth - Relay 0.59 in
- Max. Output Amps Without Heat Sink 3.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSL1D03JD
- Zoro # G0745634
- UPC # 785901968283
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.59 in |
Body Width - Relay | 0.2 in |
Overall Height - Relay | 0.74 in |
Body Height - Relay | 1.1 in |
Body Height | 1.1 in |
Overall Depth | 0.74 in |
Body Depth | 0.59 in |
Body Width | 0.2 in |
Depth | 15 mm |
Width | 5 mm |
Height | 28 mm |
Description
Solid State Relay, Coil Voltage 3 to 12V DC, Contact Form SPST-NO, Current Rating 3.5 A, Electrical Connection Pins, Mounting Style Socket, Body Depth 0.59 in, Body Height 1.1 in, Body Width 0.2 in, Input Voltage 3 to 12V DC, Maximum Operating Temperature 176 Degrees F, Maximum Switching Voltage 1V DC, Minimum Operating Temperature -4 Degrees F, Minimum Switching Voltage 3V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- C2G C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50798)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (H12D4840D)
- Schneider Electric Solid State Relays