Shop All Solid State Relays
Schneider Electric
Solid State Relay, 18 to 36VAC, 50A
Mfr # SSP3A250B7
Zoro # G9347895
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 18 to 36V AC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SSP3A250B7
- Zoro # G9347895
- UPC # 785901971030
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Depth - Relay | 3.14 in |
Overall Height - Relay | 1.4 in |
Body Width - Relay | 4 in |
Body Width | 3.98 in |
Overall Depth | 1.39 in |
Body Height | 3.13 in |
Body Depth | 1.39 in |
Width | 101.3 mm |
Depth | 35.4 mm |
Height | 79.7 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 15 to 20 mA, Input Voltage 18 to 36V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290VH)
- FLUKE Minigrabber Patch Cord Orange 1923041 (3781-60-3)
- VELVAC 86 Piece Thin Wall Heat Shrink Tube Kit (3ULU8)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 50A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A150BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A36BD)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- Schneider Electric Electrical Relays