Shop All Solid State Relays
Schneider Electric
Solid State Relay, 16-30V DC, 0.1A, Pins
Mfr # SSL1D101BD
Zoro # G0745668
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay SPST-NO
- Mounting - Relay Plug In
- Input Voltage 16 to 30V DC
- Case Color Black
- Phase 1 phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSL1D101BD
- Zoro # G0745668
- UPC # 785901968207
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.2 in |
Body Height - Relay | 1.1 in |
Overall Height - Relay | 0.74 in |
Body Depth - Relay | 0.59 in |
Body Width | 0.2 in |
Body Height | 1.1 in |
Overall Depth | 0.74 in |
Body Depth | 0.59 in |
Height | 28 mm |
Depth | 15 mm |
Width | 5 mm |
Description
Solid State Relay, Coil Voltage 16 to 30V DC, Contact Form SPST-NO, Current Rating 0.1 A, Electrical Connection Pins, Mounting Style Socket, Body Depth 0.59 in, Body Height 1.1 in, Body Width 0.2 in, Input Voltage 16 to 30V DC, Maximum Operating Temperature 176 Degrees F, Maximum Switching Voltage 9V DC, Minimum Operating Temperature -4 Degrees F, Minimum Switching Voltage 16V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC NH Fuse Link, R2 Series, 125A, gG, 500V AC, Square (R201863)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.40A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-4/10-R)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BDR)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A36BD)
- FLEXCART Black, Caster Set, 6 in; 10 in Dia. (FC-RTWS)
- Schneider Electric Solid State Relays