Shop All Solid State Relays
Schneider Electric
Solid State Relay, 15-30V DC, 2A, Pins
Mfr # SSL1A12BDR
Zoro # G0745850
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output or Controlled Voltage Range 24 to 280V AC
- Switch Type SCR
- Contact Form - Relay SPST-NO
- Mounting - Relay Plug In
- Input Voltage 15 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SSL1A12BDR
- Zoro # G0745850
- UPC # 785901641025
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 0.59 in |
Body Width - Relay | 0.2 in |
Overall Height - Relay | 0.74 in |
Body Height - Relay | 1.1 in |
Body Width | 0.2 in |
Body Depth | 0.59 in |
Body Height | 1.1 in |
Overall Depth | 0.74 in |
Width | 5 mm |
Depth | 15 mm |
Height | 28 mm |
Description
Solid State Relay, Coil Voltage 15 to 30V DC, Contact Form SPST-NO, Current Rating 2 A, Electrical Connection Pins, Mounting Style Socket, Body Depth 0.59 in, Body Height 1.1 in, Body Width 0.2 in, Input Voltage 15 to 30V DC, Maximum Operating Temperature 176 Degrees F, Maximum Switching Voltage 10V DC, Minimum Operating Temperature -4 Degrees F, Minimum Switching Voltage 15V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IE5312)
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 40A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D440BDT)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- Schneider Electric Electrical Relays