Shop All Current Transformers
Schneider Electric
Solid Core Current Transformer, 0 to 400A, 0 to 1A, Screw Terminal
Mfr # LT6CT4001
Zoro # G3538017
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Secondary Range 0 to 1A
- Hole Dia. - Current Transformer 0.39 in
- Electrical Connection - Current Transformer Screw Terminal
- Window Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LT6CT4001
- Zoro # G3538017
- UPC # 785901830511
- Country of Origin United Kingdom
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 0.39 in |
Overall Depth | 0.98 in |
Overall Height | 4.21 in |
Overall Width | 3.74 in |
Hole Dia. | 0.39" |
Depth | 25 mm |
Height | 107 mm |
Width | 95 mm |
Diameter | 10 mm |
Description
Solid Core Current Transformer, Primary Range 0 to 400A, Secondary Range 0 to 1A, Hole Dia. - Current Transformer 0.39 in, Electrical Connection - Current Transformer Screw Terminal, Window Round, Overall Height 4.21 in, Overall Width 3.74 in, Overall Depth 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- Schneider Electric Power Distribution