Shop All Current Transformers
Schneider Electric
Solid Core Current Transformer, 0 to 100A, 0 to 1A, Screw Terminal
Mfr # LT6CT1001
Zoro # G3520115
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Secondary Range 0 to 1A
- Hole Dia. - Current Transformer 0.39 in
- Electrical Connection - Current Transformer Screw Terminal
- Window Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LT6CT1001
- Zoro # G3520115
- UPC # 03389110943269
- Country of Origin United Kingdom
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 0.39 in |
Overall Depth | 0.98 in |
Overall Height | 4.21 in |
Hole Dia. | 0.39" |
Overall Width | 3.74 in |
Width | 95 mm |
Height | 107 mm |
Depth | 25 mm |
Diameter | 10 mm |
Description
Solid Core Current Transformer, Primary Range 0 to 100A, Secondary Range 0 to 1A, Hole Dia. - Current Transformer 0.39 in, Electrical Connection - Current Transformer Screw Terminal, Window Round, Overall Height 4.21 in, Overall Width 3.74 in, Overall Depth 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- Schneider Electric Power Distribution