Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 590 A
Mfr # ATS480C59Y
Zoro # G210758736
product price: $8,741.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,741.99
Free 30-Day Returns
Key Features
- Control Voltage 110 to 230V AC
- Output Voltage 690V AC
- HP @ 3 Phase - 208V 220 hp
- With Bypass / No Bypass No Bypass
- HP @ 3 Phase - 480V 400 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS480C59Y
- Zoro # G210758736
- UPC # 3606481089151
- Country of Origin China
- Category Soft Start Motor Controllers
Details
Control Voltage | 110 to 230V AC |
Output Voltage | 690V AC |
HP @ 3 Phase - 208V | 220 hp |
With Bypass / No Bypass | No Bypass |
HP @ 3 Phase - 480V | 400 hp |
Enclosure Rating | IP20 |
Item | Soft Start |
Output Current | 590 A |
Phase | Three |
Frequency | 50/60 Hz |
Input Voltage | 208 to 690V AC |
HP @ 3 Phase - 240V | 220 hp |
Function Type | Start or Stop |
HP @ 3 Phase - 230V | 220 hp |
HP @ 3 Phase - 575V | 500 hp |
Output Power | 750 hp @ 3 Phase, 690V AC |
HP @ 3 Phase - 460V | 400 hp |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 590 A, Output Voltage 690V AC, 750 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 25mm Bore, 50mm Stroke (CDQ2B25-50DZ)
- GATES Micro-V Belts, 320J8 (320J8)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- Schneider Electric Soft Starts