Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 480 A
Mfr # ATS480C48Y
Zoro # G810758730
product price: $7,876.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,876.99
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 480V 350 hp
- Output Current 480 A
- Enclosure Rating IP20
- HP @ 3 Phase - 240V 175 hp
- Output Voltage 690V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS480C48Y
- Zoro # G810758730
- UPC # 3606481089144
- Country of Origin China
- Category Soft Start Motor Controllers
Details
HP @ 3 Phase - 480V | 350 hp |
Output Current | 480 A |
Enclosure Rating | IP20 |
HP @ 3 Phase - 240V | 175 hp |
Output Voltage | 690V AC |
Input Voltage | 208 to 690V AC |
Control Voltage | 110 to 230V AC |
With Bypass / No Bypass | No Bypass |
HP @ 3 Phase - 208V | 175 hp |
Phase | Three |
Item | Soft Start |
Frequency | 50/60 Hz |
HP @ 3 Phase - 230V | 175 hp |
HP @ 3 Phase - 575V | 400 hp |
Function Type | Start or Stop |
HP @ 3 Phase - 460V | 350 hp |
Output Power | 650 hp @ 3 Phase, 690V AC |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 480 A, Output Voltage 690V AC, 650 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush Spkts-900, #60Q38 KWY 1/2X3/16 (60Q38 KWY 1/2X3/16)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- HHIP GTN-5 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2005)
- TRITAN Needle Bearing, Inner Race, Inch, 1-in. Bore Dia., 1.25-in. Outside Dia., 1-in. Width (MI16N)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- Schneider Electric Soft Starts