Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 47 A
Mfr # ATS480D47Y
Zoro # G010070267
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 208V 15 hp
- Frequency 50/60 Hz
- HP @ 3 Phase - 240V 15 hp
- Input Voltage 208 to 690V AC
- Output Voltage 690V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS480D47Y
- Zoro # G010070267
- UPC # 3606481089038
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Details
HP @ 3 Phase - 208V | 15 hp |
Frequency | 50/60 Hz |
HP @ 3 Phase - 240V | 15 hp |
Input Voltage | 208 to 690V AC |
Item | Soft Start |
Output Voltage | 690V AC |
Enclosure Rating | IP20 |
Control Voltage | 110 to 230V AC |
With Bypass / No Bypass | No Bypass |
Output Current | 47 A |
HP @ 3 Phase - 480V | 30 hp |
Phase | Three |
HP @ 3 Phase - 230V | 15 hp |
HP @ 3 Phase - 575V | 40 hp |
Output Power | 50 hp @ 3 Phase, 690V AC |
HP @ 3 Phase - 460V | 30 hp |
Function Type | Start or Stop |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 47 A, Output Voltage 690V AC, 50 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3258)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- SUPER LUBE 4 oz. Silicone Oil Bottle (56104)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MP (2404-04-06)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- Schneider Electric Soft Starts