Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 32 A
Mfr # ATS480D32Y
Zoro # G010070311
product price: $1,531.99
/ea
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208 to 690V AC
- HP @ 3 Phase - 240V 10 hp
- Phase Three
- HP @ 3 Phase - 480V 20 hp
- Output Current 32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS480D32Y
- Zoro # G010070311
- UPC # 3606481089014
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Details
Input Voltage | 208 to 690V AC |
HP @ 3 Phase - 240V | 10 hp |
Phase | Three |
HP @ 3 Phase - 480V | 20 hp |
Output Current | 32 A |
With Bypass / No Bypass | No Bypass |
Frequency | 50/60 Hz |
Item | Soft Start |
Output Voltage | 690V AC |
Control Voltage | 110 to 230V AC |
HP @ 3 Phase - 208V | 10 hp |
Enclosure Rating | IP20 |
HP @ 3 Phase - 575V | 25 hp |
HP @ 3 Phase - 460V | 20 hp |
Output Power | 30 hp @ 3 Phase, 690V AC |
Function Type | Start or Stop |
HP @ 3 Phase - 230V | 10 hp |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 32 A, Output Voltage 690V AC, 30 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- DAYTON A36 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (6A144)
- DAYTON 4L480 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 495in PL, T99 (495H150)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- Schneider Electric Soft Starts