Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 250 A
Mfr # ATS480C25Y
Zoro # G110374906
Free Shipping & Returns
$5,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 480V 175 hp
- Output Voltage 690V AC
- Enclosure Rating IP20
- Frequency 50/60 Hz
- Output Current 250 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATS480C25Y
- Zoro # G110374906
- UPC # 3606481089113
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Details
Item | Soft Start |
HP @ 3 Phase - 480V | 175 hp |
Output Voltage | 690V AC |
Enclosure Rating | IP20 |
Frequency | 50/60 Hz |
Output Current | 250 A |
Input Voltage | 208 to 690V AC |
HP @ 3 Phase - 208V | 100 hp |
With Bypass / No Bypass | No Bypass |
HP @ 3 Phase - 240V | 100 hp |
Phase | Three |
Control Voltage | 110 to 230V AC |
HP @ 3 Phase - 230V | 100 hp |
Output Power | 350 hp @ 3 Phase, 690V AC |
Function Type | Start or Stop |
HP @ 3 Phase - 460V | 175 hp |
HP @ 3 Phase - 575V | 250 hp |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 250 A, Output Voltage 690V AC, 350 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- DAYTON B168 V-Belt, 171" Outside Length, 21/32" Top Width, 1 Ribs (3GWK7)
- MIDWEST FASTENER 1/4" OD Steel Hose Clamps 35PK (70201)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- TELEMECANIQUE SENSORS Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 12A, 200 to 480V, 2.2 to 5.5kW (ATSU01N212LT)
- Schneider Electric Soft Start Motor Controllers