Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 210 A
Mfr # ATS480C21Y
Zoro # G310374904
product price: $4,227.99
/ea
Free Shipping & Returns
$4,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Input Voltage 208 to 690V AC
- HP @ 3 Phase - 208V 75 hp
- With Bypass / No Bypass No Bypass
- Control Voltage 110 to 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS480C21Y
- Zoro # G310374904
- UPC # 3606481089106
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Details
Item | Soft Start |
Frequency | 50/60 Hz |
Input Voltage | 208 to 690V AC |
HP @ 3 Phase - 208V | 75 hp |
With Bypass / No Bypass | No Bypass |
Control Voltage | 110 to 230V AC |
Output Voltage | 690V AC |
HP @ 3 Phase - 480V | 150 hp |
HP @ 3 Phase - 240V | 75 hp |
Enclosure Rating | IP20 |
Phase | Three |
Output Current | 210 A |
HP @ 3 Phase - 230V | 75 hp |
Output Power | 250 hp @ 3 Phase, 690V AC |
HP @ 3 Phase - 575V | 200 hp |
Function Type | Start or Stop |
HP @ 3 Phase - 460V | 150 hp |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 210 A, Output Voltage 690V AC, 250 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm (L09024MM)
- CONTINENTAL CONTITECH 10X850 AUTO V-BELT (10X850)
- D&D Belt, VS, 1.375 x 35.2in OC (2230V345)
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 (52NZ69)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- Schneider Electric Soft Starts