Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 170 A
Mfr # ATS480C17Y
Zoro # G010374907
Free Shipping & Returns
$4,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 690V AC
- Input Voltage 208 to 690V AC
- Frequency 50/60 Hz
- HP @ 3 Phase - 208V 60 hp
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATS480C17Y
- Zoro # G010374907
- UPC # 3606481089090
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Details
Output Voltage | 690V AC |
Input Voltage | 208 to 690V AC |
Frequency | 50/60 Hz |
HP @ 3 Phase - 208V | 60 hp |
Phase | Three |
With Bypass / No Bypass | No Bypass |
Control Voltage | 110 to 230V AC |
Item | Soft Start |
Enclosure Rating | IP20 |
HP @ 3 Phase - 480V | 120 hp |
Output Current | 170 A |
HP @ 3 Phase - 240V | 60 hp |
Output Power | 250 hp @ 3 Phase, 690V AC |
HP @ 3 Phase - 230V | 60 hp |
HP @ 3 Phase - 460V | 120 hp |
Function Type | Start or Stop |
HP @ 3 Phase - 575V | 150 hp |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 170 A, Output Voltage 690V AC, 250 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 120V, 3.3 (20HN91)
- SHARPE MANUFACTURING COALESCING FILTER SYS 705FC 1/2IN-LINE (SH6910)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- GATES 1168 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B43)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- Schneider Electric Soft Start Motor Controllers