Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 50/60 Hz, 140 A
Mfr # ATS480C14Y
Zoro # G810374909
product price: $3,797.99
/ea
Free Shipping & Returns
$3,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- HP @ 3 Phase - 240V 50 hp
- HP @ 3 Phase - 208V 50 hp
- Output Current 140 A
- Output Voltage 690V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS480C14Y
- Zoro # G810374909
- UPC # 3606481089083
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Details
Phase | Three |
HP @ 3 Phase - 240V | 50 hp |
HP @ 3 Phase - 208V | 50 hp |
Output Current | 140 A |
Output Voltage | 690V AC |
HP @ 3 Phase - 480V | 100 hp |
With Bypass / No Bypass | No Bypass |
Item | Soft Start |
Enclosure Rating | IP20 |
Input Voltage | 208 to 690V AC |
Frequency | 50/60 Hz |
Control Voltage | 110 to 230V AC |
HP @ 3 Phase - 230V | 50 hp |
HP @ 3 Phase - 575V | 125 hp |
Output Power | 150 hp @ 3 Phase, 690V AC |
HP @ 3 Phase - 460V | 100 hp |
Function Type | Start or Stop |
Description
Soft Start, Input Voltage 208 to 690V AC, Output Current 140 A, Output Voltage 690V AC, 150 hp @ 3 Phase, 690V AC, Control Voltage 110 to 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4 in. NPT female, T-Style Safety Coupler (S-99787)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50BS24H X 1)
- DAYTON 1F552 Flange Mount Bearing (4 Bolt) (1F552)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- Schneider Electric Soft Starts