Shop All Dial Control Soft Starts
Schneider Electric
Soft Start, 440-480VAC, 32A, 3 Phase
Mfr # ATS01N232RT
Zoro # G3546995
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starting Torque 30% to 80%
- Application Asynchronous Motors
- Output Current 32 A
- Control Voltage 24V DC
- Standards ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N232RT
- Zoro # G3546995
- UPC # 785901673125
- Country of Origin Germany
- Category Dial Control Soft Starts
Dimensions
Depth | 4.45 in |
Height | 6.06 in |
Width | 1.77 in |
Overall Height | 6.06 in |
Overall Width | 1.77 in |
Overall Depth | 5.16 in |
Description
Soft Start, Input Voltage 460 to 480V AC, Output Current 32 A, Output Voltage 460 to 480V AC, 20 hp @ 3 Phase, 460 to 480V AC, Control Voltage 24V DC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (3129)
- CARLISLE BP68 Super Blue Ribbon V-Belt (BP68)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DSR02.00)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 220 - 5 Gallon Plastic Pail (14558)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 3A, 1 or 3-Phase (ATS01N103FT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 6A, 3 Phase (ATS01N206RT)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- Schneider Electric Soft Starts