Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 380 to 415V AC, 9 A
Mfr # ATS01N209QN
Zoro # G3466898
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 380 to 415V AC
- Input Voltage 380 to 415V AC
- Output Current 9 A
- Height 124.0 mm
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N209QN
- Zoro # G3466898
- UPC # 785901578888
- Country of Origin Germany
- Category Soft Start Motor Controllers
Dimensions
Height | 124.0 mm |
Width | 45 mm |
Depth | 5.16 in |
Overall Height | 4.88 in |
Overall Width | 1.77 in |
Overall Depth | 5.16 in |
Description
Soft Start, Input Voltage 380 to 415V AC, Output Current 9 A, Output Voltage 380 to 415V AC, 4 kW @ 3 Phase, 380/415V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 OL)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- ARO Valve, Exhaust, 1/8 In (EV125)
- SPEEDAIRE Air Regulator, 2 In NPT, 2,000 cfm, 450 psi (4ZM12)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- EATON Soft Start Controller, 3 Phase, 240/480VAC (DS7-342SX004N0-N)
- Schneider Electric Soft Starts