Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 380 to 415V AC, 6 A
Mfr # ATS01N206QN
Zoro # G3460074
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 380 to 415V AC
- Input Voltage 380 to 415V AC
- Output Current 6 A
- Height 124.0 mm
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATS01N206QN
- Zoro # G3460074
- UPC # 785901457671
- Country of Origin Germany
- Category Soft Start Motor Controllers
Dimensions
Height | 124.0 mm |
Width | 45 mm |
Depth | 5.16 in |
Overall Height | 4.88 in |
Overall Width | 1.77 in |
Overall Depth | 5.16 in |
Description
Soft Start, Input Voltage 380 to 415V AC, Output Current 6 A, Output Voltage 380 to 415V AC, 1.5 kW @ 3 Phase, 380/415V AC, 2.2 kW @ 3 Phase, 380/415V AC, 3 kW @ 3 Phase, 380/415V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJA12)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.5 Rod (211374)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- Schneider Electric Soft Start Motor Controllers