Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 380 to 415V AC, 12 A
Mfr # ATS01N212QN
Zoro # G3458516
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 380 to 415V AC
- Input Voltage 380 to 415V AC
- Output Current 12 A
- Height 124.0 mm
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS01N212QN
- Zoro # G3458516
- UPC # 785901534327
- Country of Origin Germany
- Category Soft Start Motor Controllers
Dimensions
Height | 124.0 mm |
Width | 45 mm |
Depth | 5.16 in |
Overall Width | 1.77 in |
Overall Height | 4.88 in |
Overall Depth | 5.16 in |
Description
Soft Start, Input Voltage 380 to 415V AC, Output Current 12 A, Output Voltage 380 to 415V AC, 5.5 kW @ 3 Phase, 380/415V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290604SS)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- BLAIR EQUIPMENT CO PILOT-BLAIR F/11007 ARBOR (3pk) (BL11628)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- Schneider Electric Soft Start Motor Controllers