Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 75 A
Mfr # ATS22D75S6
Zoro # G3461596
product price: $1,662.99
/ea
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 18 1/2 kW
- HP @ 3 Phase - 460V 50
- Output Current 75 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22D75S6
- Zoro # G3461596
- UPC # 785901688013
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 295.0 mm |
Width | 145 mm |
Depth | 8.15 in |
Overall Width | 5.71 in |
Overall Height | 11.61 in |
Overall Depth | 8.15 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 75 A, Output Voltage 230 to 600V AC, 18.5 kW @ 3 Phase, 230V AC, 37 kW @ 3 Phase, 400V AC, 37 kW @ 3 Phase, 440V AC, 45 kW @ 3 Phase, 500V AC, Control Voltage 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103805.00)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 56Y Frame, 3,450 Nameplate RPM (H637)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- Schneider Electric Soft Starts