Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 62 A
Mfr # ATS22D62S6
Zoro # G3464344
product price: $1,392.99
/ea
Free Shipping & Returns
$1,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 15 kW
- HP @ 3 Phase - 460V 40
- Output Current 62 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22D62S6
- Zoro # G3464344
- UPC # 785901830429
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 295.0 mm |
Width | 145 mm |
Depth | 8.15 in |
Overall Height | 11.61 in |
Overall Width | 5.71 in |
Overall Depth | 8.15 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 62 A, Output Voltage 230 to 600V AC, 15 kW @ 3 Phase, 230V AC, 30 kW @ 3 Phase, 400V AC, 30 kW @ 3 Phase, 440V AC, 37 kW @ 3 Phase, 500V AC, Control Voltage 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3/8 In. X 25 Ft. (Assembly) Shop Air Hose, 80006 (80006)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (NCDME075-0200)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-252-6FO)
- GATES Hydraulic Adapter-Sae To Sae, G60130-1208 (G60130-1208)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- Schneider Electric Soft Starts