Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 590 A
Mfr # ATS22C59S6
Zoro # G3467065
product price: $7,969.99
/ea
Free Shipping & Returns
$7,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 160 kW
- HP @ 3 Phase - 460V 400
- Output Current 590 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C59S6
- Zoro # G3467065
- UPC # 785901948414
- Country of Origin China
- Category Soft Start Motor Controllers
Dimensions
Height | 455.0 mm |
Width | 304 mm |
Depth | 13.37 in |
Overall Width | 11.97 in |
Overall Height | 17.91 in |
Overall Depth | 13.37 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 590 A, Output Voltage 230 to 600V AC, 160 kW @ 3 Phase, 230V AC, 315 kW @ 3 Phase, 400V AC, 355 kW @ 3 Phase, 440V AC, 400 kW @ 3 Phase, 500V AC, Control Voltage 230V AC, IP00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- NSK NSK 6301, 6300 Series Single Row Deep Groove Ball Bearing (6301)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- TELEMECANIQUE SENSORS Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 12A, 200 to 480V, 2.2 to 5.5kW (ATSU01N212LT)
- Schneider Electric Soft Starts