Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 47 A
Mfr # ATS22D47S6
Zoro # G3464886
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 11 kW
- HP @ 3 Phase - 460V 30
- Output Current 47 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATS22D47S6
- Zoro # G3464886
- UPC # 785901686866
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 265.0 mm |
Width | 130 mm |
Depth | 6.65 in |
Overall Height | 10.43 in |
Overall Width | 5.12 in |
Overall Depth | 6.65 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 47 A, Output Voltage 230 to 600V AC, 11 kW @ 3 Phase, 230V AC, 22 kW @ 3 Phase, 400V AC, 22 kW @ 3 Phase, 440V AC, 30 kW @ 3 Phase, 500V AC, Control Voltage 230V AC, IP00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ball Bearing, 1/2" dia. (62-104)
- MARATHON Motor X513, 1,1140, OPEN, 56HZ, 3/60/208-230/460 (X513)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- Schneider Electric Soft Starts