Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 210 A
Mfr # ATS22C21S6
Zoro # G3467835
product price: $3,754.99
/ea
Free Shipping & Returns
$3,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 55 kW
- HP @ 3 Phase - 460V 150
- Output Current 210 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C21S6
- Zoro # G3467835
- UPC # 785901694922
- Country of Origin China
- Category Soft Start Motor Controllers
Dimensions
Height | 425.0 mm |
Width | 206 mm |
Depth | 11.77 in |
Overall Width | 8.11 in |
Overall Height | 16.73 in |
Overall Depth | 11.77 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 210 A, Output Voltage 230 to 600V AC, 110 kW @ 3 Phase, 400V AC, 110 kW @ 3 Phase, 440V AC, 132 kW @ 3 Phase, 500V AC, 55 kW @ 3 Phase, 230V AC, Control Voltage 230V AC, IP00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GEHL 180324, Pressure Line, 25 micron, Outside-In (MF0058522)
- SOLBERG Liquid Separator, 2In FNPT Inlet/Outlet (STS-200C)
- MILTON INDUSTRIES 1/4" NPT Male Air Tank Valve (684-4)
- THOMSON Pillow Block, 0.375 In Bore, 2.750 In L (TWN6)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- EATON Soft Start Controller, 3 Phase, 240/480VAC (DS7-342SX004N0-N)
- Schneider Electric Soft Start Motor Controllers