Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 170 A
Mfr # ATS22C17S6
Zoro # G3467652
product price: $3,030.99
/ea
Free Shipping & Returns
$3,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 45 kW
- HP @ 3 Phase - 460V 125
- Output Current 170 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C17S6
- Zoro # G3467652
- UPC # 785901686835
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 356.0 mm |
Width | 150 mm |
Depth | 9.04 in |
Overall Width | 5.91 in |
Overall Height | 14.02 in |
Overall Depth | 9.04 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 170 A, Output Voltage 230 to 600V AC, 110 kW @ 3 Phase, 500V AC, 45 kW @ 3 Phase, 230V AC, 90 kW @ 3 Phase, 400V AC, 90 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Linear Way Ball Type, Rail (LWH20R660BHS2)
- TIMKEN TIM-HM803149, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM803149 (HM803149)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 9A, 200 to 480V, 1.5 to 4kW (ATSU01N209LT)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- Schneider Electric Soft Starts