Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 17 A
Mfr # ATS22D17S6
Zoro # G3464755
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 4 kW
- HP @ 3 Phase - 460V 10
- Output Current 17 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22D17S6
- Zoro # G3464755
- UPC # 785901017363
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 265.0 mm |
Width | 130 mm |
Depth | 6.65 in |
Overall Height | 10.43 in |
Overall Width | 5.12 in |
Overall Depth | 6.65 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 17 A, Output Voltage 230 to 600V AC, 4 kW @ 3 Phase, 230V AC, 7.5 kW @ 3 Phase, 400V AC, 7.5 kW @ 3 Phase, 440V AC, 9 kW @ 3 Phase, 500V AC, Control Voltage 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Rubber Insert (XFCR15)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123335 INS SC 100)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- DYNABRADE Dynamount, Bench Mount/80018 (80022)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- Schneider Electric Soft Start Motor Controllers