Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 140 A
Mfr # ATS22C14S6
Zoro # G3467415
product price: $2,751.99
/ea
Free Shipping & Returns
$2,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 37 kW
- HP @ 3 Phase - 460V 100
- Output Current 140 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C14S6
- Zoro # G3467415
- UPC # 785901830375
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 356.0 mm |
Width | 150 mm |
Depth | 9.04 in |
Overall Height | 14.02 in |
Overall Width | 5.91 in |
Overall Depth | 9.04 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 140 A, Output Voltage 230 to 600V AC, 37 kW @ 3 Phase, 230V AC, 75 kW @ 3 Phase, 400V AC, 75 kW @ 3 Phase, 440V AC, 90 kW @ 3 Phase, 500V AC, Control Voltage 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (4M224)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- FAG BEARINGS FAG-6203 2RS C3, Deep Groove BBear, Single Row 90Mm, 6203 2RS C3 (6203 2RS C3)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 32A Ats01 (ATSU01N232LT)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- Schneider Electric Soft Starts