Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 600V AC, 110 A
Mfr # ATS22C11S6
Zoro # G3467844
product price: $2,254.99
/ea
Free Shipping & Returns
$2,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 600V AC
- Input Voltage 230 to 600V AC
- HP @ 3 Phase - 230V 30 kW
- HP @ 3 Phase - 460V 75
- Output Current 110 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C11S6
- Zoro # G3467844
- UPC # 785901628538
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 356.0 mm |
Width | 150 mm |
Depth | 9.04 in |
Overall Height | 14.02 in |
Overall Width | 5.91 in |
Overall Depth | 9.04 in |
Description
Soft Start, Input Voltage 230 to 600V AC, Output Current 110 A, Output Voltage 230 to 600V AC, 30 kW @ 3 Phase, 230V AC, 55 kW @ 3 Phase, 400V AC, 55 kW @ 3 Phase, 440V AC, 75 kW @ 3 Phase, 500V AC, Control Voltage 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119414-00)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- Schneider Electric Soft Starts