Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 440V AC, 75 A
Mfr # ATS22D75Q
Zoro # G3458035
Sold in multiples of 6 for $10,643.94
Free Shipping & Returns
$10,643.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 440V AC
- Input Voltage 230 to 440V AC
- HP @ 3 Phase - 230V 18 1/2 kW
- Output Current 75 A
- Height 295.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATS22D75Q
- Zoro # G3458035
- UPC # 606480167225
- Country of Origin Indonesia
- Category Soft Start Motor Controllers
Dimensions
Height | 295.0 mm |
Width | 145 mm |
Depth | 8.15 in |
Overall Width | 5.71 in |
Overall Height | 11.61 in |
Overall Depth | 8.15 in |
Description
Soft Start, Input Voltage 230 to 440V AC, Output Current 75 A, Output Voltage 230 to 440V AC, 18.5 kW @ 3 Phase, 230V AC, 37 kW @ 3 Phase, 400V AC, 37 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Mnfld Slnd, 5 Port, 24VDC, 1/4" Port (SY5120-5LZ-N7T)
- BESTORQ BX160 Cogged Belt, 163 in Outside Length, 21/32 in Top Width, 1 Ribs (BX160)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- NSK NSK 6204ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6204ZZ)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 88 A (ATS480D88Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 110 A (ATS22C11S6)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- Schneider Electric Soft Starts