Shop All Soft Start Motor Controllers
Schneider Electric
Soft Start, 230 to 440V AC, 480 A
Mfr # ATS22C48Q
Zoro # G3466216
product price: $6,389.99
/ea
Free Shipping & Returns
$6,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230 to 440V AC
- Input Voltage 230 to 440V AC
- HP @ 3 Phase - 230V 132 kW
- Output Current 480 A
- Height 455.0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C48Q
- Zoro # G3466216
- UPC # 785901963974
- Country of Origin China
- Category Soft Start Motor Controllers
Dimensions
Height | 455.0 mm |
Width | 304 mm |
Depth | 13.37 in |
Overall Width | 11.97 in |
Overall Height | 17.91 in |
Overall Depth | 13.37 in |
Description
Soft Start, Input Voltage 230 to 440V AC, Output Current 480 A, Output Voltage 230 to 440V AC, 132 kW @ 3 Phase, 230V AC, 250 kW @ 3 Phase, 400V AC, 250 kW @ 3 Phase, 440V AC, Control Voltage 230V AC, IP00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, 45Deg, M10-1.5, PK10 (1XGK6)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- DOTCO Oil-Less Rotor Blade, Replacement (2906)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/8" (29HY61)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart 01, ATS01, 22A, 380 to 415V, 7.5 to 11kW (ATS01N222QN)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- Schneider Electric Soft Starts