Schneider Electric

Soft Start, 208-690VAC, 47A (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all HMI Control Soft Starts

Key Features

  • Input Voltage 208 to 690V AC
  • Output Current 47 A
  • With Bypass / No Bypass No Bypass
  • HP @ 3 Phase - 240V 15 hp
  • HP @ 3 Phase - 480V 30
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 7.48 in
Height 10.83 in
Width 6.3 in
Overall Width 6.3 in
Overall Depth 7.48 in
Overall Height 10.83 in

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 47 A, Output Voltage 208 to 690V AC, 10 hp @ 3 Phase, 208V AC, 15 hp @ 3 Phase, 230V AC, 25 hp @ 3 Phase, 460V AC, 30 hp @ 3 Phase, 460V AC, 40 hp @ 3 Phase, 575V AC, Control Voltage 110 to 230V AC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products