Schneider Electric

Soft Start, 208-690VAC, 140A (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all HMI Control Soft Starts

Key Features

  • Input Voltage 208 to 690V AC
  • Output Current 140 A
  • With Bypass / No Bypass No Bypass
  • HP @ 3 Phase - 240V 50 hp
  • HP @ 3 Phase - 480V 100
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 13.39 in
Width 7.87 in
Depth 10.43 in
Overall Height 13.39 in
Overall Depth 10.43 in
Overall Width 7.87 in

Description

Soft Start, Input Voltage 208 to 690V AC, Output Current 140 A, Output Voltage 208 to 690V AC, 100 hp @ 3 Phase, 460V AC, 125 hp @ 3 Phase, 575V AC, 30 hp @ 3 Phase, 208V AC, 40 hp @ 3 Phase, 208V AC, 50 hp @ 3 Phase, 230V AC, 75 hp @ 3 Phase, 460V AC, Control Voltage 110 to 230V AC, IP20, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.