Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 75A, 3 Phase
Mfr # ATS22D75S6U
Zoro # G3538437
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Display 4 LED (Ready, Communication, Run and Trip)
- Enclosure Rating IP20, NEMA 1
- With Bypass / No Bypass With Bypass
- Standards C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22D75S6U
- Zoro # G3538437
- UPC # 785901692478
- Country of Origin Indonesia
- Category Integrated Bypass Soft Starts
Dimensions
Width | 5.7 in |
Depth | 8.1 in |
Height | 10.9 in |
Overall Depth | 8.15 in |
Overall Height | 11.61 in |
Overall Width | 5.71 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 75 A, Output Voltage 208 to 600V AC, 20 hp @ 3 Phase, 208V AC, 25 hp @ 3 Phase, 230V AC, 50 hp @ 3 Phase, 460V AC, 60 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- SPRAYON Stencil Ink, Black (SC3108000)
- DYNABRADE Tune Up Kit For 1 hp Tools (96532)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- Schneider Electric Soft Starts