Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 47A, 3 Phase
Mfr # ATS22D47S6U
Zoro # G3529714
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 240V 15 hp
- Output Voltage 208 to 600V AC
- HP @ 3 Phase - 480V 30
- Stop Time 0 to 10 sec, 1 to 60 sec
- Output Current 47 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22D47S6U
- Zoro # G3529714
- UPC # 785901921509
- Country of Origin Indonesia
- Category Integrated Bypass Soft Starts
Dimensions
Width | 5.1 in |
Depth | 6.6 in |
Height | 9.8 in |
Overall Depth | 6.65 in |
Overall Height | 10.43 in |
Overall Width | 5.12 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 47 A, Output Voltage 208 to 600V AC, 15 hp @ 3 Phase, 230V AC, 30 hp @ 3 Phase, 460V AC, 40 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610Z3)
- CAMOZZI Union Tee, 1/2" OD (6540 08-00)
- DAYTON 1F572 Flange Mount Bearing (2 Bolt) (1F572)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-53-G)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- Schneider Electric Soft Starts