Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 17A, 3 Phase
Mfr # ATS22D17S6U
Zoro # G3535052
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ramp Time 0 to 20 Sec., 0 to 40 Sec.
- Depth 6.6 in
- Stop Time 0 to 10 sec, 1 to 60 sec
- Input Voltage 208 to 600V AC
- Application Fans, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22D17S6U
- Zoro # G3535052
- UPC # 785901687238
- Country of Origin Indonesia
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 6.6 in |
Height | 9.8 in |
Width | 5.1 in |
Overall Height | 10.43 in |
Overall Width | 5.12 in |
Overall Depth | 6.65 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 17 A, Output Voltage 208 to 600V AC, 10 hp @ 3 Phase, 460V AC, 15 hp @ 3 Phase, 575V AC, 3 hp @ 3 Phase, 208V AC, 5 hp @ 3 Phase, 230V AC, Control Voltage 110V AC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101416)
- GATES PowerGrip HTD Belts, 776-8M-20 (776-8M-20)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- Schneider Electric Soft Starts