Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 170A, 3 Phase
Mfr # ATS22C17S6U
Zoro # G3546733
original price:
$4,069.66
25% off
new price: $3,037.99
/ea
Free Shipping & Returns
$3,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fans, Pumps
- Output Current 170 A
- Enclosure Rating IP20, NEMA 1
- Control Voltage 110V AC
- HP @ 3 Phase - 575V 150 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C17S6U
- Zoro # G3546733
- UPC # 785901676133
- Country of Origin Indonesia
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 9.0 in |
Height | 13.0 in |
Width | 5.9 in |
Overall Height | 14.02 in |
Overall Depth | 9.04 in |
Overall Width | 5.91 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 170 A, Output Voltage 208 to 600V AC, 125 hp @ 3 Phase, 460V AC, 150 hp @ 3 Phase, 575V AC, 50 hp @ 3 Phase, 208V AC, 60 hp @ 3 Phase, 230V AC, Control Voltage 110V AC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber DYSW-4-6-Y1F (DYSW-4-6-Y1F)
- GAST Repair Kit Roc-Twin 56Fr Sp K263 (K263)
- SIOUX TOOLS SNAPON SDG TUNE UP KIT (SDG-TUS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 60mm Bore (UCFL212-60MM)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- Schneider Electric Integrated Bypass Soft Starts