Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 110V Ctrl, 590A
Mfr # ATS22C59S6U
Zoro # G4057654
product price: $7,469.99
/ea
Free Shipping & Returns
$7,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 208 to 600V AC
- Control Voltage 110V AC
- Start Type Torque Control Start
- Height 15.6 in
- Inputs/Outputs 3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C59S6U
- Zoro # G4057654
- UPC # 785901972792
- Country of Origin China
- Category Integrated Bypass Soft Starts
Dimensions
Height | 15.6 in |
Width | 8.1 in |
Depth | 11.8 in |
Overall Height | 17.91 in |
Overall Depth | 13.37 in |
Overall Width | 11.97 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 590 A, Output Voltage 208 to 600V AC, 200 hp @ 3 Phase, 230V AC, 400 hp @ 3 Phase, 460V AC, 500 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6780170)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- PARKER 170L223H Replacement/Interchange Hydraulic Filter (MF0576112)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 3/4" Pipe Thread - J.W. Winco 6311020 (TLT-G3/4)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- Schneider Electric Soft Starts