Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 110V Ctrl, 480A
Mfr # ATS22C48S6U
Zoro # G4016056
product price: $6,549.99
/ea
Free Shipping & Returns
$6,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Control Voltage 110V AC
- Application Fans, Pumps
- Input Voltage 208 to 600V AC
- Enclosure Rating IP00, NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C48S6U
- Zoro # G4016056
- UPC # 785901972723
- Country of Origin China
- Category Integrated Bypass Soft Starts
Dimensions
Width | 8.1 in |
Depth | 11.8 in |
Height | 15.6 in |
Overall Height | 17.91 in |
Overall Width | 11.97 in |
Overall Depth | 13.37 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 480 A, Output Voltage 208 to 600V AC, 150 hp @ 3 Phase, 208V AC, 350 hp @ 3 Phase, 460V AC, 400 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-12-50-P-A-GF (DFM-12-50-P-A-GF)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- GOODMAN 0131F00022Sp 115V 1/2 Hp 1130 (0131F00022)
- DAYTON Ind Link Double Strand Offset (2YEF9)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- Schneider Electric Integrated Bypass Soft Starts