Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 110V Ctrl, 410A
Mfr # ATS22C41S6U
Zoro # G4073675
original price:
$6,841.71
14% off
new price: $5,865.99
/ea
Free Shipping & Returns
$5,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Depth 11.8 in
- Display 4 7-Segment Display, 4 LED (Ready, Communication, Run and Trip)
- Stop Time 1 to 60 sec
- HP @ 3 Phase - 240V 150 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C41S6U
- Zoro # G4073675
- UPC # 785901972549
- Country of Origin China
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 11.8 in |
Width | 8.1 in |
Height | 15.6 in |
Overall Width | 8.11 in |
Overall Height | 16.73 in |
Overall Depth | 11.77 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 410 A, Output Voltage 208 to 600V AC, 125 hp @ 3 Phase, 208V AC, 150 hp @ 3 Phase, 230V AC, 300 hp @ 3 Phase, 460V AC, 350 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/2"xPushon Hose, Barb, 1/2" (2720808C)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF4S-216)
- MARATHON MOTORS Pressure Washer Motor, 2 hp, 1725 RPM (056B17F5319)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 25 # of Teeth (60BS25H X 1 1/2)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- Schneider Electric Integrated Bypass Soft Starts