Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 110V Ctrl, 320A
Mfr # ATS22C32S6U
Zoro # G3929195
product price: $4,859.99
/ea
Free Shipping & Returns
$4,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inputs/Outputs 3 Logic Inputs, 1 PTC Probe Analog Input, 2 (NC/NO) Relay Outputs
- Input Voltage 208 to 600V AC
- Standards C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
- Enclosure Rating IP00, NEMA 1
- Application Fans, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C32S6U
- Zoro # G3929195
- UPC # 785901695370
- Country of Origin China
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 11.8 in |
Height | 15.6 in |
Width | 8.1 in |
Overall Depth | 11.77 in |
Overall Width | 8.11 in |
Overall Height | 16.73 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 320 A, Output Voltage 208 to 600V AC, 100 hp @ 3 Phase, 208V AC, 125 hp @ 3 Phase, 230V AC, 250 hp @ 3 Phase, 460V AC, 300 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Output Load Reactor, 480V, 65A (KDRULF1P)
- DAYTON Motor Dual Run Cap, 35/10 MFD, 370V, Oval (6FLN4)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In, Width: 3/8" (1DHJ2)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- Schneider Electric Integrated Bypass Soft Starts