Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 110V Ctrl, 250A
Mfr # ATS22C25S6U
Zoro # G4193901
product price: $4,169.99
/ea
Free Shipping & Returns
$4,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fans, Pumps
- Stop Time 1 to 60 sec
- Ramp Time 1 to 60 sec.
- Depth 11.8 in
- HP @ 3 Phase - 240V 100 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATS22C25S6U
- Zoro # G4193901
- UPC # 785901694946
- Country of Origin China
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 11.8 in |
Height | 15.6 in |
Width | 8.1 in |
Overall Width | 8.11 in |
Overall Height | 16.73 in |
Overall Depth | 8.11 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 250 A, Output Voltage 208 to 600V AC, 100 hp @ 3 Phase, 230V AC, 200 hp @ 3 Phase, 460V AC, 250 hp @ 3 Phase, 575V AC, 75 hp @ 3 Phase, 208V AC, Control Voltage 110V AC, IP00, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (3XA81)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- Schneider Electric Integrated Bypass Soft Starts